Motion
43-24-9208

MILWAUKEE TOOL
43-24-9208

43-24-9208 1/2" DRIVE 3" WOBBLE
MI ITEM #15169860
MFR #43-24-9208
List Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
43-24-9208

43-24-9208 1/2" DRIVE 3" WOBBLE
MI ITEM #15169860
MFR #43-24-9208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.97/each for your price

Overview

Mfr description
43-24-9208 1/2" DRIVE 3" WOBBLE
  • Most Control. Better Access.
  • Largest Knurling Surface - Precision Control
  • Up to 11 degrees (1/4" drive); 15 degrees (3/8" drive); and 8 degrees (1/2" drive) of movement for better access
  • Adaptable Drive - Wobble or Standard
  • Easy to Read Size Identification
  • Knurling on Female End Helps When Hand Tightening
  • 1/2" Drive
  • Corrosion Resistant
  • Chrome Plated
  • Rust Protection
  • Lifetime Guarantee

Specifications

  • Drive Size
    0.5000 in, 1/2 in
  • Overall Length
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought