Motion
AX21QP
Classical Quad-Power 4 V-Belt - AX Section, 1/2 in Top Width, 1 Strand, 23 in Nominal Outside Length, Cogged
Mi Item #15170773
MFR #AX21QP
Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Quad-Power 4 V-Belt - AX Section, 1/2 in Top Width, 1 Strand, 23 in Nominal Outside Length, Cogged
Mi Item #15170773
MFR #AX21QP

Mfr description
AX21QP QUAD-POWER 4
  • New EE rubber compound ensures long-lasting performance and wear-resistance.
  • Specially designed to reduce damage and wear in extremely high and low temperatures: -70ºF to 250ºF (-57°C to +121°C).
  • Meets ARPM IP-3-2 for oil and chemical-resistance standards.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.23/each

Specifications

Dimensions

  • Angle
    40 °
  • Belt Height
    5/16 in
  • Effective Length
    23.41 in
  • Nominal Outside Length
    23 in
  • Outside Diameter
    23 in
  • Thickness
    0.33 in
  • Top Width
    0.5000 in
  • Top Width Per Strand
    1/2 in

Details

  • Additional Details
    With Gates first maintenance-free premium V-belt, you're investing in a long-lasting solution that eliminates retensioning downtime and reduces replacement cycles, allowing your team to focus on the job without interruptions. Featuring up to a 30% increase in power rating, Quad-Power 4 is engineered to offer next-gen torque capacity and optimize power transfer with unparalleled efficiency. The minimal-stretch cord technology of the belt reduces tension decay and delivers up to 200%* longer belt life and exceptional wear resistance, even in extreme temperatures. Quad-Power 4 meets ARPM IP-3-3 and ISO 1813 static-conductivity standards, as well as ARPM IP-3-2 for oil and chemical-resistance standards. RECOMMENDED FOR: high-horsepower and heavy-duty applications.
  • Belt Back Side
    Smooth
  • Belt Section
    AX
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Cord Material
    Proprietary
  • Manufacturer Catalog Number
    96412021
  • Manufacturer Upc Number
    770075870227
  • Material
    Synthetic Rubber - EPDM
  • Max Operating Temperature
    250 °F
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -70 °F
  • Number Of Ribs
    1
  • Number Of Strands
    1
  • Outside Circumference
    23 in
  • Product Type
    Industrial V-Belts
  • Section
    AX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)