Overview
Mfr description
3RLA-30R2 X25FT RLA HYDRAULIC HOSE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure250 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeTextile
- Manufacturer Catalog Number32845312
- Hose Dash Size3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data