Motion
6RLA-30R2 X25FT

GATES RUBBER CO
6RLA-30R2 X25FT

Hydraulic Return Hose - 3/8 in ID, 250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #15170966
MFR #6RLA-30R2 X25FT
Your Price$142.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6RLA-30R2 X25FT

Hydraulic Return Hose - 3/8 in ID, 250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #15170966
MFR #6RLA-30R2 X25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.63/each(List $164.02)

Overview

Mfr description
6RLA-30R2 X25FT RLA HYDRAULIC HOSE

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    250 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    32845315
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought