Specifications
Dimensions
- Hose Dash Size10
- Nominal Hose Inner Diameter5/8 in
Details
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeTextile
- Manufacturer Catalog Number32845317
- Working Pressure200 psi
Overview
Mfr description
10RLA-30R2 X25FT RLA HYDRAULIC HOSE