Motion
4MEGATECH 1000 XBALE

GATES RUBBER CO
4MEGATECH 1000 XBALE

Hydraulic Hose - 1/4 in ID, 1000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #15170971
MFR #4MEGATECH 1000 XBALE
Price$12.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MEGATECH 1000 XBALE

Hydraulic Hose - 1/4 in ID, 1000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #15170971
MFR #4MEGATECH 1000 XBALE

Mfr description
4MEGATECH 1000 XBALE MEGATECH 1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.32/each

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46560820
  • Working Pressure
    1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)