Motion
ARC40KITFANNG-BP-2X

NATIONAL SAFETY APPAREL
ARC40KITFANNG-BP-2X

Enespro AGP 40 Cal Arc Flash Premium Kit with Lift Front Hood with Fans & Backpack - No Gloves (2X)
Mi Item #15171882
MFR #ARC40KITFANNG-BP-2X
Price$4,771.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
ARC40KITFANNG-BP-2X

Enespro AGP 40 Cal Arc Flash Premium Kit with Lift Front Hood with Fans & Backpack - No Gloves (2X)
Mi Item #15171882
MFR #ARC40KITFANNG-BP-2X

Mfr description
ARC40KITFANNG-BP-2X ENESPRO AGP 40 CAL P
  • Single layer 40 cal arc flash protection
  • Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim on jacket and bib overalls
  • Ergonomic design for ease of movement and flexibility with stretch back panels on jacket, elastic waist on bib overalls and pleated elbows and knees
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,771.70/each

Specifications

Dimensions

  • Glove Size
    2X

Details

  • Color
    Navy
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)