Motion
DF2-446TS-BK-PHX-LG

NATIONAL SAFETY APPAREL
DF2-446TS-BK-PHX-LG

Shirt - T-Shirt, Short Sleeve, Drifire Material, Black Color, 4.5 cal/cm² Arc Rating
MI ITEM #15172003
MFR #DF2-446TS-BK-PHX-LG
Price$136.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-446TS-BK-PHX-LG

Shirt - T-Shirt, Short Sleeve, Drifire Material, Black Color, 4.5 cal/cm² Arc Rating
MI ITEM #15172003
MFR #DF2-446TS-BK-PHX-LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.38/each

Specifications

Dimensions

  • Weight
    5.4 oz

Details

  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    4.5 cal/cm²
  • Color
    Black
  • Description
    DRIFIRE Phoenix FR Short Sleeve T-Shirt
  • Group & Class
    CAT 1
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/414/
  • Material
    Drifire
  • Product Line
    DRIFIRE Phoenix
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
DF2-446TS-BK-PHX-LG DRIFIRE PHOENIX FR S
  • FR Patriotic Phoenix graphic on back
  • Lightweight, breathable fabric
  • Inherently flame resistant, FR protection will not wash/wear out
  • Unsurpassed moisture wicking & dry rate
  • Odor control technology

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought