Motion
DF2-CM-G2VW-NB-3X

NATIONAL SAFETY APPAREL
DF2-CM-G2VW-NB-3X

DRIFIRE Women's FR Fleece Lined Vest (3X)
MI ITEM #15172063
MFR #DF2-CM-G2VW-NB-3X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-G2VW-NB-3X

DRIFIRE Women's FR Fleece Lined Vest (3X)
MI ITEM #15172063
MFR #DF2-CM-G2VW-NB-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DF2-CM-G2VW-NB-3X DRIFIRE WOMEN'S IA FLE
  • Lightweight, breathable, and fast drying
  • Wind and water resistant
  • Inside chest pocket
  • Lined pockets to keep your hands warm
  • Resists cold cracking in low temperatures
  • Extended Tail offers extra coverage

Specifications

  • Material
    7 oz. PYRAD® Fabric by GORE-TEX LABS, lined with 14 oz. modacrylic blend fleece
  • Color
    Navy
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought