Overview
Mfr description
EN12BONTNB01XL ENESPRO AIRLITE 12 BIB OV
- 3M™ Scotchlite™ FR silver & yellow reflective trim
- Embroidered with arc rating
- Quick disconnect and adjustable shoulder straps
- 14” high-temperature leg zippers allowing easy donning
Specifications
- ColorNavy
- Manufacturer Catalog
- Material7.5 oz Tecgen CC™
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data