Overview
Mfr description
EN12CVNTNB01LG ENESPRO AIRLITE 12 CAL CO
- Enhanced Visibility with FR 3M™ Scotchlite™ Reflective Comfort Trim
- Embroidered with arc rating
- FR cuffs improve fit with electrical gloves
- ActiveCool Venting™ underarm system with 5x more airflow to aid in cooling & 3x more stretch to improve mobility
- Collar lined with FR Control™ for soft touch & odor control
- Covered high-temperature zipper front closure
- Elastic waistband on the back to improve mobility, fit & flexibility
Specifications
- Manufacturer Catalog
- Material7.5 oz Tecgen CC™
- ColorNavy
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data