Motion
EN12JTNTNB01MD
Enespro AirLite 12 cal Arc Flash Jacket (MD)
MI ITEM #15172215
MFR #EN12JTNTNB01MD
List Price$576.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AirLite 12 cal Arc Flash Jacket (MD)
MI ITEM #15172215
MFR #EN12JTNTNB01MD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.76/each for your price

Overview

Mfr description
EN12JTNTNB01MD ENESPRO AIRLITE 12 CAL JA
  • Enhanced Visibility with FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Embroidered with arc rating
  • FR cuffs improve fit with electrical gloves
  • ActiveCool Venting™ underarm system with 5x more airflow to aid in cooling & 3x more stretch to improve mobility
  • Collar lined with FR Control™ for soft touch & odor control
  • Covered high-temperature zipper front closure
  • Segmented Hook & Loop Flap
  • Elastic waistband on the back to improve mobility, fit & flexibility

Specifications

  • Manufacturer Catalog
  • Material
    7.5 oz Tecgen CC™
  • Color
    Navy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought