Motion
EN12KTNTNB03XL
Enespro AirLite 12 cal Coverall Arc Flash Kit with Lift Front Shroud (XL)
Mi Item #15172287
MFR #EN12KTNTNB03XL
Price$2,364.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AirLite 12 cal Coverall Arc Flash Kit with Lift Front Shroud (XL)
Mi Item #15172287
MFR #EN12KTNTNB03XL

Mfr description
EN12KTNTNB03XL ENESPRO AIRLITE 12 CAL CO
  • 3M™ Scotchlite™ FR silver & yellow reflective trim
  • Embroidered with arc rating
  • FR cuffs improve fit with electrical gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,364.31/each

Specifications

Details

  • Color
    Navy
  • Manufacturer Catalog
  • Material
    7.5 oz Tecgen CC™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)