Motion
EN12KTNTNB042X
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color
Mi Item #15172289
MFR #EN12KTNTNB042X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color
Mi Item #15172289
MFR #EN12KTNTNB042X

Mfr description
EN12KTNTNB042X ENESPRO AIRLITE 12 CAL JA
  • 3M™ Scotchlite™ FR silver & yellow reflective trim
  • Embroidered with arc rating
  • FR cuffs improve fit with electrical gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Size
    2

Details

  • Color
    Navy
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)