Motion
EN12KTNTNB043X
Enespro AirLite 12 cal Arc Flash Kit with Lift Front Shroud (3X)
MI ITEM #15172291
MFR #EN12KTNTNB043X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AirLite 12 cal Arc Flash Kit with Lift Front Shroud (3X)
MI ITEM #15172291
MFR #EN12KTNTNB043X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EN12KTNTNB043X ENESPRO AIRLITE 12 CAL JA
  • 3M™ Scotchlite™ FR silver & yellow reflective trim
  • Embroidered with arc rating
  • FR cuffs improve fit with electrical gloves
  • ActiveCool Venting™ underarm system with 5x more airflow to aid in cooling & 3x more stretch to improve mobility
  • Collar lined with FR Control™ for soft touch & odor control
  • Covered high-temperature zipper front closure on jacket
  • Elastic waistband on the back to improve mobility, fit & flexibility on jacket
  • 14” high-temperature leg zippers allowing easy donning

Specifications

  • Color
    Navy
  • Product Type
    Arc Flash Protective Clothing Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought