Overview
Mfr description
EN12KTNTNB04MD ENESPRO AIRLITE 12 CAL JA
- 3M™ Scotchlite™ FR silver & yellow reflective trim
- Embroidered with arc rating
- FR cuffs improve fit with electrical gloves
- ActiveCool Venting™ underarm system with 5x more airflow to aid in cooling & 3x more stretch to improve mobility
- Collar lined with FR Control™ for soft touch & odor control
- Covered high-temperature zipper front closure on jacket
- Elastic waistband on the back to improve mobility, fit & flexibility on jacket
- 14” high-temperature leg zippers allowing easy donning
Specifications
- ColorNavy
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data