Motion
EN403FNDNB05AL
Enespro 40 cal AirLite Arc Flash Lift Front Hood wth Dual Fans
Mi Item #15172444
MFR #EN403FNDNB05AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro 40 cal AirLite Arc Flash Lift Front Hood wth Dual Fans
Mi Item #15172444
MFR #EN403FNDNB05AL

Mfr description
EN403FNDNB05AL ENESPRO 40 CAL AIRLITE LI
  • Front bib lined with FR Control for soft touch and odor control
  • PureView™ faceshield technology features a greater range of visibility 
  • Premium anti-fog and scratch resistant coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Navy
  • Manufacturer Catalog
  • Material
    11.5 oz fabric system with DRIFIRE® 4.4™ shell over layers of DuPont™ Nomex®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)