Motion
EN40BONDNB012X
Disposable Coverall - Zipper Cuff, Zipper Closure Ankle Style, 11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex Material, Navy
Mi Item #15172447
MFR #EN40BONDNB012X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Zipper Cuff, Zipper Closure Ankle Style, 11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex Material, Navy
Mi Item #15172447
MFR #EN40BONDNB012X

Mfr description
EN40BONDNB012X ENESPRO 40 CAL AIRLITE BI
  • 3M Scotchlite FR silver and yellow reflective trim
  • Embroidered with arc rating
  • Quick disconnect and adjustable shoulder straps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    7.5

Details

  • Additional Details
    3M Scotchlite FR silver and yellow reflective trim, Embroidered with arc rating, Quick disconnect and adjustable shoulder straps, 14high-temperature leg zippers allowing easy donning
  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • Arc Rating
    12
  • Color
    Navy
  • Cuff Style
    Zipper
  • Description
    Enespro AirLite 12 cal Arc Flash Bib Overalls
  • Fabric Type
    Tecgen CC
  • Features
    14high-temperature leg zippers allowing easy donning, 3M Scotchlite FR silver and yellow reflective trim, Embroidered with arc rating, Quick disconnect and adjustable shoulder straps
  • Flame Resistance
    Yes
  • Garment Style
    Arc Flash Bib Coverall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash
  • High Visibility
    Yes
  • Includes
    3M Scotchlite FR silver and yellow reflective trim
  • Manufacturer Catalog
  • Material
    11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex
  • Max Arc Flash Protection
    12
  • Pant Cuff
    Zipper
  • Product Line
    AirLite
  • Product Type
    Disposable Coveralls
  • Series
    AirLite
  • Type
    Bib Overall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)