Overview
Mfr description
EN40BONDNB013X ENESPRO 40 CAL AIRLITE BI
- 26” leg zippers
- Elastic waistband on the back to improve mobility, fit and flexibility
- 3M™ Scotchlite™ FR silver and yellow reflective trim
- Embroidered with arc rating
Specifications
- ColorNavy
- Manufacturer Catalog
- Material11.5 oz fabric system with DRIFIRE® 4.4™ shell over layers of DuPont™ Nomex®
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data