Motion
EN40HDNDNB01AL
Enespro 40 cal Airlite Arc Flash Hood
Mi Item #15172484
MFR #EN40HDNDNB01AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro 40 cal Airlite Arc Flash Hood
Mi Item #15172484
MFR #EN40HDNDNB01AL

Mfr description
EN40HDNDNB01AL ENESPRO AIRLITE 40 CAL RE
  • This 40 Cal Enespro AirLite faceshield features super lightweight 11.5 oz DRIFIRE & Aramid fabric and OptiShield grey shields that improve color recognition.
  • OptiShield™ grey shields improve color recognition
  • Premium anti-fog and abrasion resistant coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Navy
  • Material
    11.5 oz fabric system with DRIFIRE® 4.4™ shell over layers of DuPont™ Nomex®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)