Overview
Mfr description
EN40JTNDNB01MD ENESPRO AIRLITE 40 CAL JA
- ActiveCool Venting™ underarm system with 5x more airflow to aid in cooling and 3x more stretch to improve mobility
- FR cuffs improve fit with electrical gloves
- High temperature zipper
- Segmented Hook & Loop Flap
- Collar lined with FR Control for soft touch and odor control
- Elastic waistband on the back to improve mobility, fit and flexibility
- Enhanced Visibility with FR 3M™ Scotchlite™ Reflective Comfort Trim
- Embroidered with arc rating
Specifications
- ColorNavy
- Manufacturer Catalog
- Material11.5 oz fabric system with DRIFIRE® 4.4™ shell over layers of DuPont™ Nomex®
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data