Motion
EN40JTNDNB01XL
Disposable Coverall - FR cuffs Cuff, 11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex Material, Front High temperature zipper Closure, Navy
Mi Item #15172501
MFR #EN40JTNDNB01XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - FR cuffs Cuff, 11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex Material, Front High temperature zipper Closure, Navy
Mi Item #15172501
MFR #EN40JTNDNB01XL

Mfr description
EN40JTNDNB01XL ENESPRO AIRLITE 40 CAL JA
  • ActiveCool Venting underarm system
  • FR cuffs
  • High temperature zipper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    11.5

Details

  • Additional Details
    ActiveCool Venting underarm system, FR cuffs, High temperature zipper, Segmented Hook and Loop Flap, Collar lined with FR Control, Elastic waistband on the back, FR 3M Scotchlite Reflective Comfort Trim, Embroidered with arc rating
  • Approval Listing Regulations
    ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • Arc Rating
    40
  • Closure Type
    Front High temperature zipper
  • Color
    Navy
  • Cuff Style
    FR cuffs
  • Description
    Enespro AirLite 40 cal Arc Flash Jacket
  • Fabric Type
    11.5 oz fabric system with DRIFIRE 4.4 shell and multilayer quilted Aramid liner
  • Features
    ActiveCool Venting underarm system, Collar lined with FR Control, Elastic waistband on the back, Embroidered with arc rating, FR 3M Scotchlite Reflective Comfort Trim, FR cuffs, High temperature zipper, Segmented Hook and Loop Flap
  • Flame Resistance
    Yes
  • Front Closure
    High temperature zipper
  • Garment Style
    Arc Flash Jacket
  • Garment Type
    Arc Flash Suit
  • Garment Use
    Utilities Maintenance
  • High Visibility
    Yes
  • Manufacturer Catalog
  • Material
    11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex
  • Max Arc Flash Protection
    40
  • Pant Cuff
    FR cuffs
  • Product Line
    AirLite
  • Product Type
    Disposable Coveralls
  • Series
    AirLite
  • Type
    Arc Flash Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)