Motion
EN40KTNDNB01LG
Disposable Coverall - 11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex Material, Navy
Mi Item #15172513
MFR #EN40KTNDNB01LG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - 11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex Material, Navy
Mi Item #15172513
MFR #EN40KTNDNB01LG

Mfr description
EN40KTNDNB01LG ENESPRO AIRLITE 40 CAL KI
  • ActiveCool Venting™ underarm system with 5x more airflow to aid in cooling and 3x more stretch to improve mobility
  • FR cuffs improve fit with electrical gloves
  • High temperature zipper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Arc Rating
    40
  • Color
    Navy
  • Description
    Enespro AirLite 40 cal Arc Flash Jacket
  • Flame Resistance
    Yes
  • Garment Style
    Arc Flash Jacket
  • Garment Use
    Arc Flash
  • Manufacturer Catalog
  • Material
    11.5 oz fabric system with DRIFIRE 4.4 shell over layers of DuPont Nomex
  • Max Arc Flash Protection
    40
  • Product Line
    Enespro
  • Product Type
    Disposable Coveralls
  • Type
    Arc Flash Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)