Motion
EN40KTNDNB01XL
Enespro AirLite 40 cal Arc Flash Kit with Lift Front Hood (XL)
MI ITEM #15172519
MFR #EN40KTNDNB01XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AirLite 40 cal Arc Flash Kit with Lift Front Hood (XL)
MI ITEM #15172519
MFR #EN40KTNDNB01XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EN40KTNDNB01XL ENESPRO AIRLITE 40 CAL KI
  • ActiveCool Venting™ underarm system with 5x more airflow to aid in cooling and 3x more stretch to improve mobility
  • FR cuffs improve fit with electrical gloves
  • High temperature zipper
  • Segmented Hook & Loop Flap
  • Collar lined with FR Control for soft touch and odor control
  • 26” leg zippers
  • Elastic waistband on the back to improve mobility, fit and flexibility
  • Enhanced Visibility with FR 3M™ Scotchlite™ Reflective Comfort Trim

Specifications

  • Color
    Navy
  • Manufacturer Catalog
  • Material
    11.5 oz fabric system with DRIFIRE® 4.4™ shell over layers of DuPont™ Nomex®
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought