Motion
EN40KTNDNB082X
Enespro AirLite 40 cal Arc Flash Kit with Vented Lift Front Hood and Dual Fans (2X)
Mi Item #15172570
MFR #EN40KTNDNB082X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AirLite 40 cal Arc Flash Kit with Vented Lift Front Hood and Dual Fans (2X)
Mi Item #15172570
MFR #EN40KTNDNB082X

Mfr description
EN40KTNDNB082X ENESPRO AIRLITE 40 CAL KI
  • ActiveCool Venting™ underarm system with 5x more airflow to aid in cooling and 3x more stretch to improve mobility
  • FR cuffs improve fit with electrical gloves
  • High temperature zipper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Navy
  • Manufacturer Catalog
  • Material
    11.5 oz fabric system with DRIFIRE® 4.4™ shell over layers of DuPont™ Nomex®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)