Motion
EN653FKVKH01AL
Enespro 65 cal Lift Front Hood with Fans
Mi Item #15172692
MFR #EN653FKVKH01AL
Price$2,599.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro 65 cal Lift Front Hood with Fans
Mi Item #15172692
MFR #EN653FKVKH01AL

Mfr description
EN653FKVKH01AL ENESPRO 65 CAL LF HOOD W/
  • PureView™ faceshield technology features a greater range of visibility
  • Premium anti-fog & scratch resistant coating on faceshield
  • Inherently flame resistant for FR protection that will not wash out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,599.01/each

Specifications

Details

  • Color
    Brown
  • Material
    7 oz Kevlar® Blend lined with 7 oz Quilted Nomex®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)