Motion
EN65BOKVKH022X
Bib Overall - 7 oz Kevlar Blend lined with 7 oz Quilted Nomex Material, Brown Color, 65 cal/cm Arc Rating
Mi Item #15172694
MFR #EN65BOKVKH022X
Price$1,635.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - 7 oz Kevlar Blend lined with 7 oz Quilted Nomex Material, Brown Color, 65 cal/cm Arc Rating
Mi Item #15172694
MFR #EN65BOKVKH022X

Mfr description
EN65BOKVKH022X ENESPRO 65 CAL BIB OVERAL
  • Flame Resistant
  • Arc Rated
  • Reflective Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,635.70/each

Specifications

Dimensions

  • Material Weight
    14

Details

  • Additional Details
    3M Scotchlite FR silver reflective trim, 26high-temperature leg zippers, Quick disconnect and easy adjustable shoulder straps, Side slant pockets, Embroidered with arc rating
  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • Arc Rating
    65
  • Color
    Brown
  • Cuff Style
    Zipper
  • Description
    Enespro 65 cal Arc Flash Bib Overalls
  • Features
    Adjustable Shoulder Straps, Arc Rated, Flame Resistant, Leg Zippers, Reflective Trim, Side Slant Pockets
  • Flame Resistance
    Yes
  • Garment Style
    Arc Flash Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash Protection
  • High Visibility
    Yes
  • Material
    7 oz Kevlar Blend lined with 7 oz Quilted Nomex
  • Max Arc Flash Protection
    65
  • Pant Cuff
    Zipper
  • Product Line
    Arc Rated
  • Product Type
    Bib Overalls
  • Type
    Bib Overall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)