Motion
EN65BOKVKH023X
Bib Overall - 7 oz Kevlar Blend lined with 7 oz Quilted Nomex Material, Brown Color, 65 cal/cm Arc Rating
MI ITEM #15172696
MFR #EN65BOKVKH023X
Price$1,635.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - 7 oz Kevlar Blend lined with 7 oz Quilted Nomex Material, Brown Color, 65 cal/cm Arc Rating
MI ITEM #15172696
MFR #EN65BOKVKH023X

Mfr description
EN65BOKVKH023X ENESPRO 65 CAL BIB OVERAL
  • 3M Scotchlite FR silver reflective trim
  • 26high-temperature leg zippers
  • Quick disconnect and easy adjustable shoulder straps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,635.70/each

Specifications

Dimensions

  • Material Weight
    14

Details

  • Additional Details
    3M Scotchlite FR silver reflective trim, 26high-temperature leg zippers, Quick disconnect and easy adjustable shoulder straps, Side slant pockets, Embroidered with arc rating
  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • Arc Rating
    65
  • Color
    Brown
  • Cuff Style
    Zipper
  • Description
    Enespro 65 cal Arc Flash Bib Overalls
  • Fabric Type
    Kevlar blend facecloth and multilayer quilted Aramid liner
  • Features
    26high-temperature leg zippers, 3M Scotchlite FR silver reflective trim, Embroidered with arc rating, Inherently flame resistant, Quick disconnect and easy adjustable shoulder straps, Side slant pockets
  • Flame Resistance
    Yes
  • Garment Style
    Arc Flash Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash PPE
  • Material
    7 oz Kevlar Blend lined with 7 oz Quilted Nomex
  • Max Arc Flash Protection
    65
  • Pant Cuff
    Zipper
  • Product Line
    Enespro
  • Product Type
    Bib Overalls
  • Type
    Bib Overall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)