Specifications
Dimensions
- Material Weight14
Details
- Additional Details3M Scotchlite FR silver reflective trim, 26high-temperature leg zippers, Quick disconnect and easy adjustable shoulder straps, Side slant pockets, Embroidered with arc rating
- Ankle ClosureZipper
- Ankle StyleZipper Closure
- Approval Listing RegulationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
- Arc Rating65
- ColorBrown
- Cuff StyleZipper
- DescriptionEnespro 65 cal Arc Flash Bib Overalls
- Features26high-temperature leg zippers, 3M Scotchlite FR silver reflective trim, Embroidered with arc rating, Inherently flame resistant, Quick disconnect and easy adjustable shoulder straps, Side slant pockets
- Flame ResistanceYes
- Garment StyleArc Flash Bib Overall
- Garment TypeBib Overall
- Garment UseArc Flash
- Material7 oz Kevlar Blend lined with 7 oz Quilted Nomex
- Max Arc Flash Protection65.0
- Pant CuffZipper
- Product LineEnespro
- Product TypeBib Overalls
- TypeBib Overall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)