Overview
Mfr description
EN65BOKVKH02XL ENESPRO 65 CAL BIB OVERAL
- 3M™ Scotchlite™ FR silver reflective trim
- 26” high-temperature leg zippers allowing easy donning
- Quick disconnect and easy adjustable shoulder straps for quick entry
- Side slant pockets
- Inherently flame resistant for FR protection that will not wash out
- Embroidered with arc rating
Specifications
- ColorBrown
- Material7 oz Kevlar® Blend lined with 7 oz Quilted Nomex®
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data