Motion
EN65JTKVKH012X
Jacket & Coat - 7 oz Kevlar® Blend lined with 7 oz Quilted Nomex® Material, 2 XL Size, Brown Color, Zipper Front Closure, 65 cal/cm2 Arc Rating
Mi Item #15172712
MFR #EN65JTKVKH012X
Price$1,514.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 7 oz Kevlar® Blend lined with 7 oz Quilted Nomex® Material, 2 XL Size, Brown Color, Zipper Front Closure, 65 cal/cm2 Arc Rating
Mi Item #15172712
MFR #EN65JTKVKH012X

Mfr description
EN65JTKVKH012X ENESPRO 65 CAL JACKET BRO
  • FR cuffs improve fit with electrical gloves
  • High temperature zipper
  • Segmented Hook & Loop Flap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,514.47/each

Specifications

Dimensions

  • Material Weight
    14 oz/yd2
  • Size
    2

Details

  • Additional Details
    Cuff Style: FR cuffs | Collar: Lined with FR Control | Reflective Trim: FR 3MTM ScotchliteTM Reflective Comfort Trim | CAT Level: CAT 4
  • Approval Listing Regulations
    ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
  • Arc Rating
    65 cal/cm2
  • Closure Type
    Zipper
  • Color
    Brown
  • Description
    Enespro 65 cal Arc Flash Jacket
  • Flame Resistant
    Yes
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Arc Flash
  • Gender
    Unisex
  • Group & Class
    CAT 4
  • Hazard Risk Category Hrc
    CAT 4
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Material
    7 oz Kevlar® Blend lined with 7 oz Quilted Nomex®
  • Max Arc Flash Protection
    65 cal/cm2
  • Product Line
    Enespro
  • Product Video
  • Protection Type
    Arc Flash Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Enespro
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Arc Flash Jacket
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)