Specifications
Dimensions
- Material Weight14 oz/yd2
- Size3
Details
- Additional DetailsFeatures: FR cuffs improve fit with electrical gloves | High temperature zipper | Segmented Hook & Loop Flap | Collar lined with FR Control for soft touch and odor control | Elastic waistband on the back to improve mobility | fit and flexibility | FR 3MTM ScotchliteTM Reflective Comfort Trim | Embroidered with arc rating
- Approval Listing RegulationsASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
- Arc Rating65 cal/cm2
- Closure TypeZipper
- Collar StyleStand Up
- ColorBrown
- DescriptionEnespro 65 cal Arc Flash Jacket
- Flame ResistantYes
- Front ClosureZipper
- Garment TypeArc Flash Jacket
- Garment UseArc Flash
- GenderUnisex
- Hazard Risk Category HrcArc Rating Category 4
- High VisibilityYes
- Hood TypeNo Hood
- Material7 oz Kevlar® Blend lined with 7 oz Quilted Nomex®
- Max Arc Flash Protection65 cal/cm2
- Product LineEnespro
- Product Video
- Protection TypeArc Flash Jacket
- Removable SleevesNo
- ReversibleNo
- SeriesEnespro
- Shirt StyleZip Front
- Storm FlapYes
- StyleArc Flash Jacket
- Wrist ClosureFR Cuffs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)