Overview
Mfr description
EN65JTKVKH01XL ENESPRO 65 CAL JACKET BRO
- FR cuffs improve fit with electrical gloves
- High temperature zipper
- Segmented Hook & Loop Flap
- Collar lined with FR Control for soft touch and odor control
- Elastic waistband on the back to improve mobility, fit and flexibility
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Embroidered with arc rating
Specifications
- ColorBrown
- Material7 oz Kevlar® Blend lined with 7 oz Quilted Nomex®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data