Motion
EN65KTKVKH013X
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Brown Color
Mi Item #15172732
MFR #EN65KTKVKH013X
Price$4,897.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Brown Color
Mi Item #15172732
MFR #EN65KTKVKH013X

Mfr description
EN65KTKVKH013X ENESPRO 65 CAL KIT LIFT F
  • 3M™ Scotchlite™ FR silver reflective trim
  • Embroidered with arc rating
  • FR cuffs improve fit with electrical gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,897.64/each

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Size
    3

Details

  • Color
    Brown
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)