Overview
Mfr description
EN65KTKVKH01XL ENESPRO 65 CAL KIT LIFT F
- 3M™ Scotchlite™ FR silver reflective trim
- Embroidered with arc rating
- FR cuffs improve fit with electrical gloves
- Collar lined with FR Control™ for soft touch & odor control
- Covered high-temperature zipper front closure on jacket
- Elastic waistband on the back to improve mobility, fit & flexibility on jacket
- 26” high-temperature leg zippers allowing easy donning
- Lift front shield makes it easy to obtain fresh air while out of the hazard zone
- PureView™ faceshield technology features a greater range of visibility
- 2 large “Arc Vents” dramatically increases air-flow, improves sound & communication
Specifications
- ColorBrown
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data