Overview
Mfr description
ENBAG-LG ENESPRO PREMIUM GEAR BAG NAVY
- Padded handle & shoulder strap
- Large front pocket for electrical glove kit
- Waterproof coating on bottom to keep PPE dry
- "U" shapped zipper for easy access to gear
- Padded bag for safety glasses
- Gromments to increase air-flow to suits to control odor
- Custom padded box to protect faceshield
- Care & maintenance printed on the inside bag
- Approx. 26" x 14" x 12"
Specifications
- ColorNavy
- MaterialPolyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data