Overview
Mfr description
FRHVSHADE DRIFIRE FR COOLING NECKSHADE,
- Shades the neck and ears from the sun’s harmful rays
- Proactively regulates skin temperature (+/- 3 degrees)
- Wicks away sweat and dries quickly for evaporative cooling
- Hi-Vis color offers increased visibility
- Quickly snaps around hard hat suspension
- Hard hat sold separately
- Inherently flame resistant, FR protection will not wash/wear out
- UPF 50+, Fabric blocks up to 99.95% of UV Radiation
Specifications
- Material5.5 oz. FR CONTROL 2.0™
- ColorFluorescent Yellow
- Manufacturer Catalog
- Product TypeHard Hat Cooling Liners, Inserts & Neck Shades
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data