Motion
GC0R11-USA
Enespro USA 11" Red Class 0 Rubber Voltage Gloves (11)
Mi Item #15172971
MFR #GC0R11-USA
Price$196.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro USA 11" Red Class 0 Rubber Voltage Gloves (11)
Mi Item #15172971
MFR #GC0R11-USA

Mfr description
GC0R11-USA ENESPRO MADE IN USA CLASS 0 R
  • Made in the USA
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.67/each

Specifications

Dimensions

  • Glove Size
    11 in
  • Size
    11 in

Details

  • Color
    Red
  • Manufacturer Catalog
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)