Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- ColorAluminized
- Manufacturer Catalog
- Material11 oz. Aluminized OPF-Carbon Rip-Stop Blend
- TypeRipstop Legging
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)