Overview
Mfr description
LABCR-RB-3X NSA FR CHEMICAL RESISTANT LA
- FR Nomex® Knit wrists keep sleeves in place
- Durable, high-temp plastic snaps for easy donning & doffing
- Bottom side vents for increased mobility
- Side pass-through allows access to pockets underneath the coat
- Durable accessory loop for safety glasses, pens, badges, etc.
- Chest pocket with covered flap and pen/pencil slot
- Lower pockets with covered flaps to secure contents
- Highly breathable compared to traditional chemical protective options
- Easy care & laundering
- 42" length
Specifications
- Material4.4 oz. CR/FR Aramid Blend
- ColorRoyal
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data