Motion
LABCR-RB-SM
Lab Coat - 4.4 oz. CR/FR Aramid Blend, Color: Royal, 3 XL, 5.3 cal/cm2 Arc Rating
Mi Item #15173303
MFR #LABCR-RB-SM
Price$463.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - 4.4 oz. CR/FR Aramid Blend, Color: Royal, 3 XL, 5.3 cal/cm2 Arc Rating
Mi Item #15173303
MFR #LABCR-RB-SM

Mfr description
LABCR-RB-SM NSA FR CHEMICAL RESISTANT LA
  • FR Nomex® Knit wrists keep sleeves in place
  • Durable, high-temp plastic snaps for easy donning & doffing
  • Bottom side vents for increased mobility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.69/each

Specifications

Dimensions

  • Length
    42 in, 1066.00 mm
  • Material Weight
    4.4 oz
  • Size
    3

Details

  • Arc Rating
    5.3 cal/cm2
  • Color
    Royal
  • Features
    Bottom side vents for increased mobility, Chest pocket with covered flap and pen/pencil slot, Durable accessory loop for safety glasses, pens, badges, etc., Durable, high-temp plastic snaps for easy donning & doffing, Easy care & laundering, FR Nomex Knit wrists keep sleeves in place, Highly breathable compared to traditional chemical protective options, Lower pockets with covered flaps to secure contents, Side pass-through allows access to pockets underneath the coat
  • Garment Type
    Lab Coat
  • Material
    4.4 oz. CR/FR Aramid Blend
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)