Motion
NXJH5CLG45
Jacket & Coat - 11 oz. Aluminized OPF-Carbon Rip-Stop Blend Material, Aluminized Color, Snap Front Closure
Mi Item #15173323
MFR #NXJH5CLG45
Price$1,027.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 11 oz. Aluminized OPF-Carbon Rip-Stop Blend Material, Aluminized Color, Snap Front Closure
Mi Item #15173323
MFR #NXJH5CLG45

Mfr description
NXJH5CLG45 NSA ALUMINIZED 11 OZ RIPSTOP
  • Multi-hazard protection from 2,900°F molten metal and 3,000+°F radiant heat exposure
  • Snap front closure with leather pull tabs for ease of use with gloves
  • Work ready industrial strength snap front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.27/each

Specifications

Dimensions

  • Length
    45.0000 in
  • Material Weight
    11 oz/yd2, 372.95 g/m2

Details

  • Additional Details
    Collar: Stand Up | Features: Ventilated action back | Articulated elbows | Underarm gusset | Contoured tail hem
  • Applications
    Flame Resistant, Heat Resistant
  • Approval Listing Regulations
    ASTM F1939, ASTM F955
  • Closure Type
    Snap
  • Collar Style
    Stand Up
  • Color
    Aluminized
  • Description
    NSA CARBON ARMOUR Aluminized OPF Ripstop Jacket
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Flame Resistant
  • Gender
    Unisex
  • High Visibility
    No
  • Hood Type
    No Hood
  • Manufacturer Catalog
  • Material
    11 oz. Aluminized OPF-Carbon Rip-Stop Blend
  • Pattern
    Ripstop
  • Product Line
    CARBON ARMOUR
  • Product Video
  • Protection Type
    Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    CARBON ARMOUR
  • Shirt Style
    Snap Front
  • Style
    Jacket
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)