Motion
PNT-FFK-34X30
Pant - 34 in
Mi Item #15173338
MFR #PNT-FFK-34X30
Price$179.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 34 in
Mi Item #15173338
MFR #PNT-FFK-34X30

Mfr description
PNT-FFK-34X30 DRIFIRE RANGE FLEX FR W
  • Built to hold up to the toughest conditions and provide reliable protection day after day
  • Crafted from lightweight, 9.5 oz. flex canvas stretch material, these pants deliver exceptional comfort and maneuverability without compromising on durability
  • Straight cut with fitted hips and thigh, leg openings perfectly sized for boots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.73/each

Specifications

Dimensions

  • Inseam
    30 in
  • Material Weight
    9.5 oz
  • Size
    34 in
  • Waist Size
    34 in

Details

  • Color
    Khaki
  • Description
    DRIFIRE RANGE FLEX FR Work Pant
  • Garment Type
    Pants
  • Material
    9.5 oz. Flex Canvas
  • Max Arc Flash Protection
    CAT 2, 14
  • Type
    Work Pant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)