Overview
Mfr description
SHR-HXK-LGRG DRIFIRE 4.4 RIPSTOP FR WORK
- Dual Hazard protection against arc flash and flash fire
- Lightweight and breathable fabric
- Button down collar
- Two front chest pockets with flaps and button closure
- Quickly identify compliance with exterior labeling
Specifications
- Manufacturer Catalog
- Material4.75 oz. DRIFIRE® Helix
- ColorDark Khaki
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data