Motion
SHR-HXK-LGTL
Shirt - Work Shirt, Long Sleeve, Drifire Material, Dark Khaki Color, 8.0 cal/cm² Arc Rating
MI ITEM #15173658
MFR #SHR-HXK-LGTL
Price$252.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Drifire Material, Dark Khaki Color, 8.0 cal/cm² Arc Rating
MI ITEM #15173658
MFR #SHR-HXK-LGTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.38/each

Specifications

Dimensions

  • Weight
    4.4 oz

Details

  • Approval Listing Regulations
    ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112, UL Certified
  • Arc Rating
    8.0 cal/cm²
  • Color
    Dark Khaki
  • Description
    DRIFIRE 4.4 FR Ripstop Work Shirt
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Material
    Drifire
  • Product Line
    DRIFIRE 4.4
  • Series
    FR
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
SHR-HXK-LGTL DRIFIRE 4.4 RIPSTOP FR WORK
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Button down collar
  • Two front chest pockets with flaps and button closure
  • Quickly identify compliance with exterior labeling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought