Motion
SHR-HXK-SMRG
Shirt - Work Shirt, Long Sleeve, Drifire Material, Dark Khaki Color, 8 cal/cm² Arc Rating
Mi Item #15173663
MFR #SHR-HXK-SMRG
Price$229.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Drifire Material, Dark Khaki Color, 8 cal/cm² Arc Rating
Mi Item #15173663
MFR #SHR-HXK-SMRG

Mfr description
SHR-HXK-SMRG DRIFIRE 4.4 RIPSTOP FR WORK
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Button down collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.45/each

Specifications

Dimensions

  • Weight
    4.4 oz

Details

  • Approval Listing Regulations
    ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112, UL Certified
  • Arc Rating
    8 cal/cm²
  • Color
    Dark Khaki
  • Description
    DRIFIRE 4.4TM FR Ripstop Work Shirt
  • Manufacturer Catalog
  • Material
    Drifire
  • Product Line
    DRIFIRE 4.4TM
  • Series
    FR
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)