Motion
SHR-HXKW-MDRG
Shirt - Work Shirt, Drifire Material, Dark Khaki Color, 8.0 cal/cm² Arc Rating
Mi Item #15173687
MFR #SHR-HXKW-MDRG
Price$229.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Drifire Material, Dark Khaki Color, 8.0 cal/cm² Arc Rating
Mi Item #15173687
MFR #SHR-HXKW-MDRG

Mfr description
SHR-HXKW-MDRG DRIFIRE 4.4 RIPSTOP WOMEN'
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Mandarin collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.45/each

Specifications

Dimensions

  • Weight
    4.4 oz

Details

  • Approval Listing Regulations
    ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112, UL Certified
  • Arc Rating
    8.0 cal/cm²
  • Color
    Dark Khaki
  • Description
    DRIFIRE 4.4 Ripstop Women's FR Work Shirt
  • Manufacturer Catalog
  • Material
    Drifire
  • Product Line
    DRIFIRE 4.4
  • Series
    FR
  • Shirt Style
    Work Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)