Overview
Mfr description
SHR-HXKW-XLRG DRIFIRE 4.4 RIPSTOP WOMEN'
- Dual Hazard protection against arc flash and flash fire
- Lightweight and breathable fabric
- Mandarin collar
- Two front chest pockets
- Quickly identify compliance with exterior labeling
Specifications
- Manufacturer Catalog
- Material4.75 oz. DRIFIRE® Helix
- ColorDark Khaki
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data