Motion
SHRU5TGVSMRG
Shirt - Work Shirt, Long Sleeve, 5.5 oz Westex DH Air Material, Grey Color, 9.1 cal/cm² Arc Rating
MI ITEM #15173717
MFR #SHRU5TGVSMRG
Price$209.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, 5.5 oz Westex DH Air Material, Grey Color, 9.1 cal/cm² Arc Rating
MI ITEM #15173717
MFR #SHRU5TGVSMRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.58/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    9.1 cal/cm²
  • Color
    Grey
  • Description
    DRIFIRE DH AirTM FR Vented Work Shirt
  • Group & Class
    CAT 2
  • Material
    5.5 oz Westex DH Air
  • Product Line
    DRIFIRE DH AirTM
  • Series
    FR
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
SHRU5TGVSMRG DRIFIRE FR DH AIR VENTED WO
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Button down collar
  • Two front chest pockets with flaps and button closure
  • Patented vent design have industry leading comfort
  • Quickly identify compliance with exterior labeling
  • Two chest pockets with flaps
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR fabric will not melt, drip, or ignite

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought