Overview
Mfr description
SWSFWQZ-3X DRIFIRE MEN'S POWER GRID FR 1
- Dual-hazard protection from arc flash and flash fire hazards
- Inherently flame resistant, FR protection will not wash/wear out
- Quickly identify compliance with exterior labeling
- Soft FR/AR mid-weight fleece for warmth and protection
- 1/4 zip style
- No pockets
Specifications
- ColorBlack
- Material9.6 oz. FR POLARTEC® POWER GRID™ Fleece
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data